Roof Mounted Vent/Fan

Item #: 1735256

Cat #: 3139110

UPC: 639889884595

$ 936.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Roof Mounted Vent/Fan, 115 Volt, NEMA 12, Complete Unit Ready For Connection Including Filter Mat

Overview

Roof Mounted Vent/Fan, 115 Volt, NEMA 12, Complete Unit Ready For Connection Including Filter Mat
Also known as: 639889884595, 3139110, RIT3139110

Specifications

Width: 15.750 in
Height: 5.240 in
Depth: 15.750 in
Width: 15.750 in
Depth: 15.750 in
Height: 5.240 in