Roof Mounted Vent/Fan

Item #: 1735253

Cat #: 3139100

UPC: 639889884588

$ 891.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Roof Mounted Vent/Fan, 230 Volt, NEMA 12, Complete Unit Ready For Connection Including Filter Mat

Overview

Roof Mounted Vent/Fan, 230 Volt, NEMA 12, Complete Unit Ready For Connection Including Filter Mat
Also known as: 639889884588, 3139100, RIT3139100

Specifications

Width: 15.750 in
Height: 5.240 in
Depth: 15.750 in
Width: 15.750 in
Depth: 15.750 in
Height: 5.240 in