
Company wide:
0
in stock
Documents & Guides
Terminal boxes KL, without gland plate, material: Enclosure: Sheet steel, Cover: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and cover: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure with cover, Quick-release fastener including plastic bushes, description: Spray-finished enclosure with sheet steel cover, without gland plate Protection category IP 66.
Overview
Terminal boxes KL, without gland plate, material: Enclosure: Sheet steel, Cover: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and cover: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure with cover, Quick-release fastener including plastic bushes, description: Spray-finished enclosure with sheet steel cover, without gland plate Protection category IP 66.
Also known as: 639889373983, 1514510, RIT1514510
Specifications
| Material: | Carbon Steel |
| IP/NEMA Rating: | NEMA 4 |
| Material: | Carbon Steel |
| IP/NEMA Rating: | NEMA 4 |