TS GROUNDING KIT

Item #: 1735061

Cat #: 7829150

UPC: 639889378681

$ 109.67 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
supply includes: 8 earth straps, description: To DIN EN 60 950/VDE 0805, + 4 mm¦, Imax. 40 A, for system-compatible earthing of all enclosure parts on the enclosure frame, the earth conductors are pre-assembled ready for connection with connectors and cut to the correct length.

Overview

supply includes: 8 earth straps, description: To DIN EN 60 950/VDE 0805, + 4 mm¦, Imax. 40 A, for system-compatible earthing of all enclosure parts on the enclosure frame, the earth conductors are pre-assembled ready for connection with connectors and cut to the correct length.
Also known as: 639889378681, 7829150, RIT7829150

Specifications

No Specifications Available