Wall Mount Enclosure, Hinge Cover with 3-Point Latch, NEMA 4X, 900 x 1500 x 300 mm

Item #: 1734900

Cat #: 8017604

UPC: 639889831810

$ 3274.80 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover with 3-Point Latch, NEMA 4X, 900 x 1500 x 300 mm, Stainless Steel

Overview

Wall Mount Enclosure, Hinge Cover with 3-Point Latch, NEMA 4X, 900 x 1500 x 300 mm, Stainless Steel

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel

Also known as: 639889831810, 8017604, RITWM603612N4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Height: 1500 mm
IP/NEMA Rating: IP66, NEMA 4X
Height: 1500 mm
Material: Stainless Steel