ZERO POTENTIAL GROUND RAIL

Item #: 1734883

Cat #: 7547000

UPC: 639889133556

$ 542.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Earth rail, vertical, for TS, supply includes: Earth rail made from E-Cu 57 to DIN EN 12 163, DIN EN 13 601, 15 x 5 mm, 16 conductor connection clamps 2.5 to 16 mm¦, 15 earthing leads 6 mm¦, L = 500 mm, Assembly parts, description: The supplied earth conductors facilitate star earthing of the cable clamp straps in thepatch panels, the earth terminals are fully adjustable, current carrying capacity of rails approx. 200 A.

Overview

Earth rail, vertical, for TS, supply includes: Earth rail made from E-Cu 57 to DIN EN 12 163, DIN EN 13 601, 15 x 5 mm, 16 conductor connection clamps 2.5 to 16 mm¦, 15 earthing leads 6 mm¦, L = 500 mm, Assembly parts, description: The supplied earth conductors facilitate star earthing of the cable clamp straps in thepatch panels, the earth terminals are fully adjustable, current carrying capacity of rails approx. 200 A.
Also known as: 639889133556, 7547000, RIT7547000

Specifications

No Specifications Available