Wall Mount Enclosure, Single Door, NEMA 4, 48 x 36 x 20"

Item #: 1734873

Cat #: 8017599

UPC: 639889831766

$ 1206.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 48 x 36 x 20 Inch, Carbon Steel/Gray Finish

Overview

Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 48 x 36 x 20 Inch, Carbon Steel/Gray Finish
Also known as: 639889831766, 8017599, RITWM483620NC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel