NEMA 4 Wall Mount Enclosure, Hinge Cover, 47 x 35 x 16", Steel

Item #: 1734870

Cat #: 8017595

UPC: 639889831728

$ 1009.64 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With 3-Point Latch, NEMA 4, 47(H) x 35(W) x 16(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With 3-Point Latch, NEMA 4, 47(H) x 35(W) x 16(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.

Also known as: 639889831728, 8017595, RITWM483616NC

Specifications

Width: 35 in
Depth: 16 in
Height: 47 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 35 in
Height: 47 in
IP/NEMA Rating: NEMA 4
Depth: 16 in
Material: Steel