Wall Mount Enclosure, Hinge Cover with Latch, 48 x 36 x 16", Stainless Steel

Item #: 1734865

Cat #: 8018515

UPC: 639889835375

$ 2962.22 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 48 x 36 x 16 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 48 x 36 x 16 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knifeedge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.

Also known as: 639889835375, 8018515, RITWM483616N4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 16 in
Height: 48 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 48 in
Width: 36 in
Depth: 16 in
Material: Stainless Steel