NEMA 4 Wall Mount Enclosure, Hinge Cover, 47 x 35 x 12", Steel

Item #: 1734862

Cat #: 8017588

UPC: 639889831650

$ 922.76 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With 3-Point Latch, NEMA 4, 47(H) x 35(W) x 12(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With 3-Point Latch, NEMA 4, 47(H) x 35(W) x 12(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831650, 8017588, RITWM483612NC

Specifications

Width: 35 in
Height: 47 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4
Width: 35 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 47 in
Depth: 12 in