Wall Mount Enclosure, Hinge Cover, NEMA 4X, 47 x 35 x 12", Stainless Steel

Item #: 1734856

Cat #: 8017601

UPC: 639889831780

$ 2566.41 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure,Hinge Cover With Three Point Latch, NEMA 4X, 47 x 35 x 12 Inch, Stainless Steel, Includes Mounting Plate

Overview

Wall Mount Enclosure,Hinge Cover With Three Point Latch, NEMA 4X, 47 x 35 x 12 Inch, Stainless Steel, Includes Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.

Also known as: 639889831780, 8017601, RITWM483612N4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel