Wall-Mount Enclosure for Disconnect, 32.5x41x12

Item #: 1734825

Cat #: 8017585

UPC: 639889831629

$ 1157.07 EA
Company wide:
0 in stock
Documents & Guides
Compact enclosures WM, for isolator door locking, material: Door: Sheet steel, 2.0 mm, all-round foamed-in PU seal, Enclosure: Sheet steel, Mounting plate: Sheet steel, zinc-plated, surface: dipcoat-primed and powder-coated, textured paint, color: RAL 7035, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, Gland door with universal cut-out for disconnectable circuit, description: These flange mount disconnect wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.

Overview

Compact enclosures WM, for isolator door locking, material: Door: Sheet steel, 2.0 mm, all-round foamed-in PU seal, Enclosure: Sheet steel, Mounting plate: Sheet steel, zinc-plated, surface: dipcoat-primed and powder-coated, textured paint, color: RAL 7035, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, Gland door with universal cut-out for disconnectable circuit, description: These flange mount disconnect wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831629, 8017585, RITWM423212XC

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4