Wall Mount Enclosure, NEMA 4X, Hinge Cover, 35.400 x 35.400 x 11.800", Stainless Steel

Item #: 1734799

Cat #: 8017629

UPC: 639889832053

$ 2382.48 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, NEMA 4X, Hinge Cover, 35.400 x 35.400 x 11.800 Inch, Stainless Steel With Brushed Finish

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover, 35.400 x 35.400 x 11.800 Inch, Stainless Steel With Brushed Finish

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel 316L body and door, and a zinc plated mounting panel.

Also known as: 639889832053, 8017629, RITWM363612N6

Specifications

Material: Stainless Steel
Material: Stainless Steel