BRUSH FURNISH PACKS OF 2M

Item #: 1734795

Cat #: 7072200

UPC: 639889344211

$ 165.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Brush strip, material: Plastic sheathing: 18 mm, description: Cut-outs for cable routing at any given positions in the side panel, rear panel, doors, roof and gland plate may be finished off attractively by simply attaching the brush strip.

Overview

Brush strip, material: Plastic sheathing: 18 mm, description: Cut-outs for cable routing at any given positions in the side panel, rear panel, doors, roof and gland plate may be finished off attractively by simply attaching the brush strip.
Also known as: 639889344211, 7072200, RIT7072200

Specifications

Length: 2 m
Color: Black
Type: Brush Strip
Length: 2 m
Type: Brush Strip
Color: Black