12U 0612H0600W0472D 3 PART EL

Item #: 1734743

Cat #: 7712135

UPC: 639889371460

$ 2053.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-mounted enclosures EL, 3-part, with punched rails and mounting angles, depth-variable, with punched rails and mounting angles, depth-variable, material: Wall and hinged part: Sheet steel, 1.5 mm, Viewing window: Single-pane safety glass, 3 mm, surface: Powder-coated, color: Wall and hinged part: RAL 7035, Glazed door: RAL 7035/7015 (slate grey), supply includes: Wall section, Hinged part with 25 mm pitch pattern of holes in the front and rear frame, Designer glazed door, description: Wall-mounted enclosure 3-part, pre-configured with: Solid gland plate, top and bottom, punched rails, C rails, wall mounting bracket. Protection category IP 55.

Overview

Wall-mounted enclosures EL, 3-part, with punched rails and mounting angles, depth-variable, with punched rails and mounting angles, depth-variable, material: Wall and hinged part: Sheet steel, 1.5 mm, Viewing window: Single-pane safety glass, 3 mm, surface: Powder-coated, color: Wall and hinged part: RAL 7035, Glazed door: RAL 7035/7015 (slate grey), supply includes: Wall section, Hinged part with 25 mm pitch pattern of holes in the front and rear frame, Designer glazed door, description: Wall-mounted enclosure 3-part, pre-configured with: Solid gland plate, top and bottom, punched rails, C rails, wall mounting bracket. Protection category IP 55.
Also known as: 639889371460, 7712135, RIT7712135

Specifications

No Specifications Available