Mount Enclosure, NEMA 4X, Hinge Cover, 36 x 30 x 12", Stainless Steel

Item #: 1734742

Cat #: 8017606

UPC: 639889831834

$ 1897.73 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 36(H) x 30(W) x 12(D) Inch, 304 Stainless Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 36(H) x 30(W) x 12(D) Inch, 304 Stainless Steel, Includes Zinc Plated Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.

Also known as: 639889831834, 8017606, RITWM363012N4

Specifications

Width: 30 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Width: 30 in
Height: 36 in
Material: Stainless Steel 304
Depth: 12 in
IP/NEMA Rating: NEMA 4X