9U 0478H0600W0572D 3 PART EL

Item #: 1734740

Cat #: 7709735

UPC: 639889371507

Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-mounted enclosures EL, 3-part, pre-configured with mounting angles, depth-variable, Pre-configured, material: Wall and hinged part: Sheet steel, 1.5 mm, Viewing window: Single-pane safety glass, 3 mm, surface: Powder-coated, color: Wall and hinged part: RAL 7035, Glazed door: RAL 7035/7015 (slate grey), supply includes: Wall section, Hinged part with 25 mm pitch pattern of holes in the front and rear frame, Designer glazed door, description: Wall-mounted enclosure 3-part, pre-configured with: Solid gland plate, top, with brush strip at the bottom, mounting rails, C rails, outlet filter, earth rail, wall-mounting bracket

Overview

Wall-mounted enclosures EL, 3-part, pre-configured with mounting angles, depth-variable, Pre-configured, material: Wall and hinged part: Sheet steel, 1.5 mm, Viewing window: Single-pane safety glass, 3 mm, surface: Powder-coated, color: Wall and hinged part: RAL 7035, Glazed door: RAL 7035/7015 (slate grey), supply includes: Wall section, Hinged part with 25 mm pitch pattern of holes in the front and rear frame, Designer glazed door, description: Wall-mounted enclosure 3-part, pre-configured with: Solid gland plate, top, with brush strip at the bottom, mounting rails, C rails, outlet filter, earth rail, wall-mounting bracket
Also known as: 639889371507, 7709735, RIT7709735

Specifications

Material: Sheet Steel
IP/NEMA Rating: IP54
Material: Sheet Steel
IP/NEMA Rating: IP54