Wall-Mount Enclosure, Single Door, NEMA 4, 36 x 24 x 8", Steel

Item #: 1734708

Cat #: 8017554

UPC: 639889831339

$ 538.95 EA
Company wide:
0 in stock
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 36 x 24 x 8 Inch, Carbon Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 36 x 24 x 8 Inch, Carbon Steel/Gray Finish

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831339, 8017554, RITWM362408NC

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4