Compact Wall Mount Enclosure

Item #: 1734703

Cat #: 8017643

UPC: 639889832190

Company wide:
0 in stock
Documents & Guides
Compact Wall Mount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 35x 24 x 8 Inch, Stainless Steel, Includes Mounting Plate

Overview

Compact Wall Mount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 35x 24 x 8 Inch, Stainless Steel, Includes Mounting Plate
Also known as: 639889832190, 8017643, RITWM362408N6

Specifications

Width: 24 in
Depth: 8 in
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Height: 36 in