Wall-Mount Enclosure, Single Door, NEMA 4, 30 x 30 x 12", Steel

Item #: 1734689

Cat #: 1073250

UPC: 639889831100

$ 597.03 EA
Company wide:
0 in stock
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 30 x 30 x 12 Inch, Carbon Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 30 x 30 x 12 Inch, Carbon Steel/Gray Finish

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831100, 1073250, RITWM303012NC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Height: 30 in
Material: Carbon Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Depth: 12 in
Width: 30 in
Material: Carbon Steel