TP PEDESTAL 0675H0600W0500D

Item #: 1734682

Cat #: 6704500

UPC: 639889844452

Company wide:
0 in stock
Documents & Guides
No Documents Available
Pedestals, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, surface: dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, description: Four widths and two different depths are the basis for every TopConsole solution., produkt group: Console systems for ergonomic functionality at the human/machine interface.

Overview

Pedestals, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, surface: dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, description: Four widths and two different depths are the basis for every TopConsole solution., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Also known as: 639889844452, 6704500, RIT6704500

Specifications

No Specifications Available