Wall Mount Enclosure, Single Door, NEMA 4, 30 x 24 x 20"

Item #: 1734660

Cat #: 8017598

UPC: 639889831759

$ 753.73 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 30 x 24 x 20 Inch, Carbon Steel/Gray Finish

Overview

Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 30 x 24 x 20 Inch, Carbon Steel/Gray Finish
Also known as: 639889831759, 8017598, RITWM302420NC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel