Wall Mount Enclosure, Hinge Cover, 30 x 24 x 12", Stainless Steel

Item #: 1734652

Cat #: 8017637

UPC: 639889832138

$ 1568.60 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover with Quarter Turn Locks, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover with Quarter Turn Locks, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system foamed-in-place gasket and knife-edge sealing surface. Features include a stainless steel body and door and a zinc plated mounting panel.

Also known as: 639889832138, 8017637, RITWM302412N6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Height: 24 in
Material: Stainless Steel
Depth: 30 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Depth: 30 in
Width: 12 in
Material: Stainless Steel