SUPPORT ARM CP S/S 0500MM

Item #: 1734651

Cat #: 6660050

UPC: 639889350083

$ 308.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Support section CP 40, stainless steel, Solid, material: Stainless steel 1.4301 (AISI 304), surface: Brushed, grain 240, supply includes: Support section, description: Attached to the connection components via 2 clamping screws., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.

Overview

Support section CP 40, stainless steel, Solid, material: Stainless steel 1.4301 (AISI 304), surface: Brushed, grain 240, supply includes: Support section, description: Attached to the connection components via 2 clamping screws., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889350083, 6660050, RIT6660050

Specifications

Material: Stainless Steel
IP/NEMA Rating: IP69K
Material: Stainless Steel
IP/NEMA Rating: IP69K