
$ 1174.87 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 30 x 24 x 8.3 Inch, Stainless Steel, Includes Mounting Plate
Overview
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 30 x 24 x 8.3 Inch, Stainless Steel, Includes Mounting Plate
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889831841, 8017607, RITWM302408N4
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Stainless Steel |