Wall-Mount Enclosure for Disconnect 26x24x8

Item #: 1734610

Cat #: 8017548

UPC: 639889831292

$ 668.27 EA
Company wide:
0 in stock
Documents & Guides
Wall-Mount Enclosure for Disconnect, Hinged Cover, NEMA 4, IP66, Dimensions: W: 25.59", H: 23.62", D: 8.27"

Overview

Wall-Mount Enclosure for Disconnect, Hinged Cover, NEMA 4, IP66, Dimensions: W: 25.59", H: 23.62", D: 8.27"

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831292, 8017548, RITWM242608XC

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4