Wall Mount Disconnect Enclosure

Item #: 1734605

Cat #: 8018627

UPC: 639889839458

Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount Disconnect Enclosure, Hinge Cover With Universal Disconnect Cut-Out, 24 x 26 x 8.3 Inch, Stainless Steel, Includes Mounting Plate

Overview

Wall Mount Disconnect Enclosure, Hinge Cover With Universal Disconnect Cut-Out, 24 x 26 x 8.3 Inch, Stainless Steel, Includes Mounting Plate
Also known as: 639889839458, 8018627, RITWM242608X4

Specifications

Depth: 8 in
Height: 24 in
Material: Stainless Steel
Width: 26 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 24 in
Width: 26 in