Wall Mount Enclosure, Hinge Cover, NEMA 4X, 24 x 24 x 12", Stainless Steel

Item #: 1734597

Cat #: 8017627

UPC: 639889832039

$ 1379.06 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover, NEMA 4X, 24 x 24 x 12 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Hinge Cover, NEMA 4X, 24 x 24 x 12 Inch, Stainless Steel

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel 316L body and door, and a zinc plated mounting panel.

Also known as: 639889832039, 8017627, RITWM242412N6

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X