4X Wall Mount Enclosure, Hinge Cover, 24 x 24 x 12", Stainless

Item #: 1734591

Cat #: 8018474

UPC: 639889834965

$ 1188.34 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 24(H) x 24(W) x 12(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 24(H) x 24(W) x 12(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
Also known as: 639889834965, 8018474, RITWM242412N4

Specifications

Width: 24 in
Height: 24 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 24 in
Depth: 12 in