Enclosure, Wall Mount, NEMA 4X, 24 x 24 x 8.3", Stainless Steel

Item #: 1734586

Cat #: 8017623

UPC: 639889831995

$ 1202.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Enclosure, Wall Mount, Hinge Cover, NEMA 4X, 24 x 24 x 8.3 Inch, Stainless Steel

Overview

Enclosure, Wall Mount, Hinge Cover, NEMA 4X, 24 x 24 x 8.3 Inch, Stainless Steel
Also known as: 639889831995, 8017623, RITWM242408N6

Specifications

Width: 24 in
Height: 24 in
Material: Stainless Steel
Depth: 8.300 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 24 in
Depth: 8.300 in