Wall Mount Enclosure, NEMA 4X, 24 x 24 x 8", Stainless Steel

Item #: 1734580

Cat #: 8017600

UPC: 639889831773

$ 1002.61 EA
Company wide:
1 in stock
Documents & Guides
Wall Mount Enclosure, NEMA 4X, Quarter Turn Locks, 24 x 24 x 8", Stainless Steel, Includes Mounting Plate

Overview

Wall Mount Enclosure, NEMA 4X, Quarter Turn Locks, 24 x 24 x 8", Stainless Steel, Includes Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system foamed-in-place gasket and knife-edge sealing surface. Features include a stainless steel body and door and a zinc plated mounting panel.

Also known as: 639889831773, 8017600, RITWM242408N4

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 24 in
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 4X