Wall Mount Enclosure, Single Door, NEMA 4, 24 x 20 x 12"

Item #: 1734574

Cat #: 8017574

UPC: 639889831520

$ 380.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 24 x 20 x 12 Inch, Carbon Steel/Gray Finish

Overview

Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 24 x 20 x 12 Inch, Carbon Steel/Gray Finish
Also known as: 639889831520, 8017574, RITWM242012NC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel