NEMA 4 Wall Mount Enclosure, Hinge Cover, Steel

Item #: 1734571

Cat #: 8017561

UPC: 639889831407

$ 362.89 EA
Company wide:
1 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 24(H) x 20(W) x 9.8(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 24(H) x 20(W) x 9.8(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection

Also known as: 639889831407, 8017561, RITWM242010NC

Specifications

Height: 24 in
Width: 20 in
Material: Steel
Depth: 9.800 in
IP/NEMA Rating: NEMA 4
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 20 in
Depth: 9.800 in