Wallmount Enclosure, NEMA 4X, 24 x 20 x 10", Stainless Steel

Item #: 1734566

Cat #: 8018534

UPC: 639889835566

$ 1169.07 EA
Company wide:
0 in stock
Documents & Guides
Wallmount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 24 x 20 x 10 Inch, Stainless Steel

Overview

Wallmount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 24 x 20 x 10 Inch, Stainless Steel

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel 316L body and door, and a zinc plated mounting panel

Also known as: 639889835566, 8018534, RITWM242010N6

Specifications

Depth: 10 in
Width: 24 in
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Height: 24 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel