Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel

Item #: 1734552

Cat #: 8017632

UPC: 639889832084

$ 1091.55 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel

Overview

Wall Mount Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knifeedge sealing surface. Features include a stainless steel 316L body and door, and a zinc plated mounting panel.

Also known as: 639889832084, 8017632, RITWM242008N6

Specifications

Material: Stainless Steel
Depth: 8.270 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 8.270 in