NEMA 4 Wall Mount Enclosure, Hinge Cover, 20 x 20 x 12", Steel

Item #: 1734529

Cat #: 1350250

UPC: 639889831148

$ 351.47 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 20(H) x 20(W) x 12(D) Inch, Carbon Steel, Includes Steel Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 20(H) x 20(W) x 12(D) Inch, Carbon Steel, Includes Steel Mounting Plate

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831148, 1350250, RITWM202012NC

Specifications

Height: 20 in
Width: 20 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4
Height: 20 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 20 in
Depth: 12 in