Wall Mount Enclosure, Hinge Cover, NEMA 4X, 20 x 20 x 8", Stainless Steel

Item #: 1734524

Cat #: 8018478

UPC: 639889835009

$ 767.97 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch NEMA 4X, 20 x 20 x 8 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch NEMA 4X, 20 x 20 x 8 Inch, Stainless Steel

Compact enclosures WM, Stainless steel, material: Door: Stainless steel, all-round foamed-in PU seal, Enclosure and door: Stainless steel 1.4301 (AISI 304), Mounting plate: Sheet steel, zinc-plated, surface: Brushed, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Wall mounting blind nut, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.

Also known as: 639889835009, 8018478, RITWM202008N4

Specifications

Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Mounting: Surface
Width: 20 in
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X