Operating Housing With Command Handle Strips

Item #: 1734520

Cat #: 6320300

UPC: 639889870840

Company wide:
0 in stock
Documents & Guides
Operating Housing With Command Handle Strips, 3mm Double Bit Cam Lock, 15 x 15 x 8.3 Inch, Carbon Steel/Aluminum

Overview

Operating Housing With Command Handle Strips, 3mm Double Bit Cam Lock, 15 x 15 x 8.3 Inch, Carbon Steel/Aluminum
Also known as: 639889870840, 6320300, RIT6320300

Specifications

IP/NEMA Rating: IP55
Material: Steel, Aluminum
Height: 14.960 in
Width: 14.960 in
Depth: 8.270 in
IP/NEMA Rating: IP55
Height: 14.960 in
Depth: 8.270 in
Material: Steel, Aluminum
Width: 14.960 in