Wall Mount Enclosure, Hinge Cover with Latch, 19.700 x 15.700 x 8.270", Stainless Steel

Item #: 1734512

Cat #: 8017628

UPC: 639889832046

$ 901.67 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 19.700 x 15.700 x 8.270 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 19.700 x 15.700 x 8.270 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel 316L body and door, and a zinc plated mounting panel.

Also known as: 639889832046, 8017628, RITWM201608N6

Features & Benefits

  • Foamed-on gaskets
  • Secure locking system
  • Blind nut mounting
  • 304 and 316L stainless steel construction
  • Zinc-plated mounting panels
  • Protection ratings for the most demanding conditions

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Mounting: Wall
Depth: 8.270 in
Width: 15.700 in
Height: 19.700 in
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Wall
Width: 15.700 in
Material: Stainless Steel
Depth: 8.270 in
Height: 19.700 in