4X Wall Mount Enclosure, Hinge Cover, 20 x 16 x 8.3", Stainless

Item #: 1734510

Cat #: 8017605

UPC: 639889831827

$ 745.46 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.

Also known as: 639889831827, 8017605, RITWM201608N4

Specifications

Height: 20 in
Material: Stainless Steel
Width: 16 in
Depth: 8.300 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 8.300 in