Wall Mount Enclosure, Single Door, NEMA 4, 16 x 20 x 8"

Item #: 1734498

Cat #: 8017541

UPC: 639889831254

$ 300.42 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 16 x 20 x 8 Inch, Carbon Steel/Gray Finish

Overview

Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 16 x 20 x 8 Inch, Carbon Steel/Gray Finish

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831254, 8017541, RITWM162008NC

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4