4X Wall Mount Enclosure, Hinge Cover, 16 x 16 x 5.9", Stainless

Item #: 1734481

Cat #: 8017610

UPC: 639889831865

$ 648.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 16(H) x 16(W) x 5.9(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 16(H) x 16(W) x 5.9(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
Also known as: 639889831865, 8017610, RITWM161606N4

Specifications

Height: 16 in
Material: Stainless Steel
Width: 16 in
Depth: 5.900 in
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 5.900 in