Wall Mount Enclosure, Single Door, NEMA 4, 16 x 12 x 8"

Item #: 1734475

Cat #: 8017608

UPC: 639889831858

$ 634.01 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 16 x 12 x 8 Inch, Carbon Steel/Gray Finish

Overview

Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 16 x 12 x 8 Inch, Carbon Steel/Gray Finish

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.

Also known as: 639889831858, 8017608, RITWM161208N4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel