Wall-Mount Enclosure, Hinged Cover 12x16x6

Item #: 1734472

Cat #: 8017529

UPC: 639889831162

$ 233.40 EA
Company wide:
1 in stock
Documents & Guides
Compact Enclosures Wall mount, Sheet Steel, Hinged Cover 12x16x6

Overview

Compact Enclosures Wall mount, Sheet Steel, Hinged Cover 12x16x6

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831162, 8017529, RITWM161206NC

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 16 in
Mounting: Surface
Material: Steel
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4