4X Wall Mount Enclosure, Hinge Cover, 16 x 12 x 5.9", Stainless

Item #: 1734466

Cat #: 8017614

UPC: 639889831902

$ 581.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 16(H) x 12(W) x 5.9(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 16(H) x 12(W) x 5.9(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
Also known as: 639889831902, 8017614, RITWM161206N4

Specifications

Height: 16 in
Width: 12 in
Material: Stainless Steel
Depth: 5.900 in
IP/NEMA Rating: NEMA 4X
Height: 16 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 5.900 in