Enclosure, NEMA 4/IP66, Hinge Cover, 12 x 12 x 6"

Item #: 1734464

Cat #: 8017528

UPC: 639889831155

$ 214.46 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 4/IP66, Hinge Cover, 12 x 12 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4/IP66, Hinge Cover, 12 x 12 x 6 Inch, Steel/Gray Powder Coat

The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Also known as: 639889831155, 8017528, RITWM121206NC

Specifications

Width: 300 mm
Depth: 150 mm
Height: 300 mm
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 300 mm
Height: 300 mm
Material: Steel
Depth: 150 mm
Mounting: Surface
IP/NEMA Rating: NEMA 4