18 54 X 20 VENTED SHELF (VF)

Item #: 1734449

Cat #: 7165035

UPC: 639889280564

$ 288.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Component shelf for frame attachment, Enclosure width 600 and 800 mm for TS, Slotted, material: Sheet steel, color: RAL 7035, supply includes: Assembly parts, description: For frame attachment, for installation in enclosures without 482.6 mm accommodation, enclosure width: 600 and 800 mm, load capacity: 50 kg / 100 kg.

Overview

Component shelf for frame attachment, Enclosure width 600 and 800 mm for TS, Slotted, material: Sheet steel, color: RAL 7035, supply includes: Assembly parts, description: For frame attachment, for installation in enclosures without 482.6 mm accommodation, enclosure width: 600 and 800 mm, load capacity: 50 kg / 100 kg.
Also known as: 639889280564, 7165035, RIT7165035

Specifications

No Specifications Available