18 54 X 16 VENTED SHELF (VF)

Item #: 1734445

Cat #: 7164035

UPC: 639889283381

$ 276.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Component shelf for frame attachment, Enclosure width 600 and 800 mm for TS, Slotted, material: Sheet steel, color: RAL 7035, supply includes: Assembly parts, description: For frame attachment, for installation in enclosures without 482.6 mm accommodation, enclosure width: 600 and 800 mm, load capacity: 50 kg / 100 kg.

Overview

Component shelf for frame attachment, Enclosure width 600 and 800 mm for TS, Slotted, material: Sheet steel, color: RAL 7035, supply includes: Assembly parts, description: For frame attachment, for installation in enclosures without 482.6 mm accommodation, enclosure width: 600 and 800 mm, load capacity: 50 kg / 100 kg.
Also known as: 639889283381, 7164035, RIT7164035

Specifications

No Specifications Available