3U 19 BLANKING PANEL PU=2

Item #: 1734394

Cat #: 7153035

UPC: 639889280502

$ 176.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Blanking panel, 482.6 mm (19Zoll), material: Sheet steel, color: RAL 7035, description: As an extension cover or for population as required. Packaging Unit: 2 pc(s).

Overview

Blanking panel, 482.6 mm (19Zoll), material: Sheet steel, color: RAL 7035, description: As an extension cover or for population as required. Packaging Unit: 2 pc(s).
Also known as: 639889280502, 7153035, RIT7153035

Specifications

Material: Steel
Height: 132.500 mm
Width: 482.600 mm
Material: Steel
Width: 482.600 mm
Height: 132.500 mm