Blanking Panel, 19" ( 482.6 mm), Sheet Steel

Item #: 1734389

Cat #: 7152035

UPC: 639889280496

$ 156.60 EA
Company wide:
0 in stock
Documents & Guides
Blanking Panel, 19" ( 482.6 mm), Sheet Steel

Overview

Blanking Panel, 19" ( 482.6 mm), Sheet Steel

As a reserve panel cover or for population as required.

Also known as: 639889280496, 7152035, RIT7152035

Specifications

Material: Sheet Steel
Material: Sheet Steel